Zoro Homepage

Split Head Hammer, 24 oz., 12" L

  • Mfr # SH150

  • Zoro # G0755237


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Hammer Product Grouping
Split Head Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Rawhide
Head Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH150
Zoro #
G0755237
UPC #
051218587128
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
1 1/2 in
Overall Length
12 in
Head Length
5 in
Tip Diameter
1 1/2 in

Description

Split Head Hammer, Hammer Type Split Head Hammer, Head Material Iron, Tip Material Rawhide, Head Weight 2 lb, Tip Diameter 1 1/2 in, Included Tip Hardness Medium, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Dead Blow Construction Extension Collars Transfer Shock to More Handle Surface Reducing User Fatigue and Handle Breakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.