Zoro Homepage

Split Head Hammer, 7 lb., 15-3/4" L

  • Mfr # SH275

  • Zoro # G1943496


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Hammer Product Grouping
Split Head Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Rawhide
Head Weight
7 1/2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH275
Zoro #
G1943496
UPC #
051218587227
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
2 3/4 in
Overall Length
16 in
Head Length
6 1/2 in
Tip Diameter
2 3/4 in

Description

The Vaughan SH275 Split Head Hammer is the perfect tool for splitting soft face and split head masonry nails. The handle of this 15 3/4 in. long hammer is made of hickory, making it durable and sturdy. It has a rawhide tip that provides excellent durability while striking masonry nails. This 7 lb. split head hammer also comes with two 3/4 in. diameter replacement tips, which are easy to install on the hammer's replaceable shaft. When you need to split masonry nails quickly and efficiently, make sure you have the Vaughan SH275 Split Head Hammer by your side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.