This item is Discontinued.

Vaughan Vaughan 050003 Vaughan 050003 18 in. Enforcer Pry Crow Bar Nail Puller Curved Handle Wide Blade 50003

Vaughan 050003 Vaughan 050003 18 in. Enforcer Pry Crow Bar Nail Puller Curved Handle Wide Blade (Discontinued)

  • Mfr # 50003
  • Zoro # G303713666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50003
Zoro #
G303713666
UPC #
28907488639
Country of Origin
United States

Description

Need a helping hand with a tough take-down The Vaughan Enforcer 18" pry bar will vanquish whatever stands between you and the job at hand. Small enough to stow in a tool bag, this pry bar punches well above its weight, with patented features that multiply your leverage and increase your comfort. The patented curved shaft snugs up against vertical walls and boards and still leaves room for your hand.

Features
  • Hardened, polished blades are 1-1/4" wide for maximum bite
  • Constructed of premium heat-treated carbon steel
  • Patented curved handle snugs bar up against vertical surface and leaves space for pulling hand
  • Wide hourglass profile increases comfort and grip with or without gloves
  • Official Licensed Product Vaughan is a registered trademark of Vaughan & Bushnell Mfg Co All rights reserved
Specifications
  • Size: 18 in.
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.