Shop VAULTZ
See all product information
Create Account
VZ01008 Locking File Chest Storage Box- Letter/Legal- 17-1/2 x 14 x 12-1/2- Black
- Mfr # VZ01008
- Zoro # G003877033
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
17 1/2 in
Height
12-1/2 in
Assembled/Unassembled
Assembled
Locker Lock Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZ01008
- Zoro #
- G003877033
- UPC #
- 826030010082
- Country of Origin
- China
- Color
- Black
- Item
- Security Chest
- Assembled/Unassembled
- Assembled
- Locker Lock Type
- Combination
Dimensions
- Width
- 17 1/2 in
- Height
- 12-1/2 in
- Depth
- 14 in
Description
Chest keeps valuables and documents safe and secure. Chrome label holder plate for easy identification of chest contents. Chrome corners and aluminum trim. Rubber feet prevent surface scuffing. Box Style: N/A; Box Type: Storage; Material(s): N/A; Strength: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.