Drawer Cabinet, Casters, White, 3 Drawers
- Mfr # 49308001
- Zoro # G022799521
product price:Â
$
44.15
/ea
Key Features
Overall Width
21 7/8 in
Drawer Depth
13 1/8 in
Drawer HxWxD
(3) 7 1/8 in x 19 1/8 in x 13 1/8 in
Drawer Handle Type
Pull
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49308001
- Zoro #
- G022799521
- UPC #
- 073149493088
- Country of Origin
- United States
Dimensions
- Overall Width
- 21 7/8 in
- Drawer Depth
- 13 1/8 in
- Drawer HxWxD
- (3) 7 1/8 in x 19 1/8 in x 13 1/8 in
- Overall Height
- 26 1/8 in
- Drawer Width
- 19 1/8 in
- Drawer Height
- 7 1/8 in
- Overall Depth
- 15 3/8 in
Details
- Item
- Drawer Cabinet
- Drawer Handle Type
- Pull
- Number of Drawers
- 3
- Base Type
- Casters
- Cabinet Storage Components
- Drawers
- Cabinet Color
- White
Description
Drawer Cabinet, Base Type Casters, Drawer HxWxD (3) 7 1/8 in x 19 1/8 in x 13 1/8 in, Lock Type Not Applicable, Number of Drawers 3, Overall Depth 15 3/8 in, Overall Height 26 1/8 in, Overall Width 21 7/8 in, Cabinet Color White, Drawer Depth 13 1/8 in, Drawer Handle Type Pull, Drawer Height 7 1/8 in, Drawer Width 19 1/8 in, Cabinet Storage Components Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.