Zoro Homepage

1 Light Black Solar Powered LED Outdoor Wall Jar Light, Motion Sensor, Dusk to Dawn

  • Mfr # T0724

  • Zoro # G412118321


product price: $52.99
/ea

Key Features

Voltage
Low
Width
4.5 in
Length
6.25 in
Watts
12W
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0724
Zoro #
G412118321
UPC #
884656753837
Country of Origin
Cambodia

Dimensions

Width
4.5 in
Length
6.25 in
Size
4.5 in W x 7.38 in H x 6.25 in D

Details

Voltage
Low
Watts
12W
Lumens
1200
Finish
Black
Lamp Type
Integrated LED
Power Source
Solar Battery
Number of Lights
1
Max Motion Detection Degree
120
Damp/Wet Rating
Wet
Style
Transitional
Color
Black
Collection Name
Outdoor Security
Max Motion Detection Distance
30
Shade Name
White Acrylic Frosted Diffuser
Photo Cell
Yes
Shape
Rectangle
Sensor Type
Motion Sensor
Material
Plastic

Description

This integrated LED solar outdoor motion sensor security wall jar light operates with ambient 2700K low-level lighting overnight and 5000K full brightness high level when motion is detected. The light delivers 1200 lumens to your home's exterior illuminated with warm ambient light at dusk, then instantly brighten when motion is detected. Customize your lighting options with 2 modes of operation plus adjustable motion sensor sensitivity. Suitable for wall mounting in areas exposed to direct sunlight with a detection area of 120 degrees and up to 30 feet. This Dualux security flood light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it's needed.


  • Solar powered plus replaceable batteries
  • Motion activated security light with 2 customizable operating modes
  • Patented dual-level lighting, low-level 50% brightness, high-level 100% brightness
  • On-demand motion detection range of 120-degrees and up to 30 feet for maximum protection
  • Dusk to dawn function turns the fixture on in the dark and off in the light for safety and security
  • Integrated led provides 1200 lumens of bright light plus energy savings, low maintenance, and long lasting performance
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • Constructed of weather resistant materials with an exterior wet rating meant to withstand outdoor conditions
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.