Zoro Homepage

3 Blades, 3 Speeds, 120V, 22 in W

  • Mfr # F0098

  • Zoro # G912118326


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Number of Speeds
3
Voltage
120V
Width
22 in
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0098
Zoro #
G912118326
UPC #
884656749892
Country of Origin
China

Dimensions

Width
22 in
Depth
22 in
Height
19.75 in

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fandelier
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Shape
Globe
Watts
30W
Fan Housing Material
Steel
Fan Blade Color
Nickel
Number of Lights
1
Blade Finish
Matte Black
Series (Name of Series/Collection)
Galileo
Fan Blade Finish
Satin Nickel and Black

Description

Bands of suspended traveling ellipses float around the Galileo ceiling fan. A satin nickel and black finish combined with an illuminated clear bubble LED ring give this fan an out of this world appeal. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Remote control included, height adjustable with longer downrod sold separately, sloped ceiling compatible. Ideal for smaller spaces including family rooms, bedrooms, or any other contemporary area of your home.


  • 3-speed settings make it easy to maintain the ideal comfort level
  • Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
  • Dimmable integrated LED light kit included, 30 watts, 1000 lumens at brightest level, rated to last 35,000 hours
  • 6-in downrod (included) for low or standard ceiling heights, height adjustable with longer downrod (sold separately)
  • Can accommodate angled, sloped ceilings up to 23 degrees
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Fandelier in satin nickel and matte black with clear bubble acrylic integrated LED light kit included
  • Ideal for smaller spaces including family rooms, bedrooms, or any other contemporary area of your home
  • Lifetime limited warranty on motor and 1 year limited warranty on parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.