Zoro Homepage

3 Blades, 3 Speeds, 120V, 52 in W

  • Mfr # F0096

  • Zoro # G212118408


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Number of Speeds
3
Voltage
120V
Width
52 in
Watts
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0096
Zoro #
G212118408
UPC #
884656750362
Country of Origin
China

Dimensions

Width
52 in
Height
14 in
Depth
52 in

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V
Watts
20W
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Propeller
Blade Finish
Black
Fan Blade Finish
Black
Fan Housing Material
Steel
Fan Blade Color
Black
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Series (Name of Series/Collection)
Odell

Description

Contemporary interior spaces are smartly adorned with the simple beauty of the Odell ceiling fan. Sleek, clean lines blend with an understated frosted integrated LED light source. The trendy black finish gives this collection broad appeal. High design aesthetic makes the Odell ceiling fan a most welcomed addition.


  • 3-speed settings make it easy to maintain the ideal comfort level
  • Remote control included so you can operate the fan and light from anywhere in the room
  • Integrated LED light kit produces 1000 lumens when set to its highest level
  • Sized to fit rooms up to 350 sq. ft with a 52-in diameter and 3 propeller blades
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
  • Can accommodate angled sloped ceilings up to 23 degrees
  • Press dimmer button on remote to change the color temperature from 2700, 3000, 3500, 4000, 5000K
  • Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.