Shop VAXCEL
See all product information
Create Account
Scottsdale Black and Gold Mid-Century Modern 52-in. Ceiling Fan with LED Light Kit and Remote
- Mfr # F0126
- Zoro # G414513049
product price:
$
391.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
52 in
Includes
Bulbs
Blade Material
Steel
Features
Mid-Century Modern; Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0126
- Zoro #
- G414513049
- UPC #
- 884656753974
- Country of Origin
- China
- Voltage
- 120V
- Includes
- Bulbs
- Blade Material
- Steel
- Item
- Ceiling Fan
- Features
- Mid-Century Modern; Dimmable
- Fan Blade Finish
- Black and Gold
- Fan Blade Color
- Black
- Collection
- Scottsdale
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 17 in
Description
Mid-century modern meets contemporary elegance with the striking bowtie design of the Scottsdale 52-in. ceiling fan. Reversible blades in black or walnut offer versatile styling complemented by black and gold two-tone housing finishes. Ideal for indoor spaces such as living rooms, bedrooms, or kitchens and is compatible with sloped ceilings. Remote control, dimmable LED bulbs, and three-speeds for setting your ultimate comfort
- •3-speed settings make it easy to maintain the ideal comfort level
- •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
- •Dimmable light kit included, 2 x 6 watt LED bulbs included, 600 lumens, rated to last 35,000 hours
- •52-in W x 17-in H x 52-in D
- •5-reversible blades (black or walnut) included that operate at the optimal pitch for maximum performance
- •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.