Zoro Homepage

4 Blades, 3 Speeds, 120V, 52 in W

  • Mfr # F0107

  • Zoro # G812118457


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
4
Number of Speeds
3
Voltage
120V
Width
52 in
Blade Finish
Matte White-Elm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0107
Zoro #
G812118457
UPC #
884656751093
Country of Origin
China

Dimensions

Width
52 in
Height
11 in
Depth
52 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120V
Blade Finish
Matte White-Elm
Fan Blade Color
Matte White
Fan Housing Material
Steel
Fan Blade Finish
Matte White
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Series (Name of Series/Collection)
Erie
Watts
26W
Damp/Wet Rating
Damp

Description

There are times when less is more, and this is the case with the Erie collection. Four simple tapered blades in a matte white finish give this collection function and style. The integrated LED light kit emits a robust amount of light. The Erie ceiling fan is the perfect accent to any contemporary interior space or covered outdoor areas such as porches or patios.


  • Exterior damp rated, ideal for indoor or outdoor spaces such as entryways, family rooms, or covered outdoor porches
  • Flush mount motor housing ideal for low ceilings or standard height rooms
  • 3-speed settings make it easy to maintain the ideal comfort level
  • Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
  • Dimmable integrated led light kit produces 1600 lumens when set to its highest level
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Ideal for larger spaces (up to 350 sq ft) including family rooms, bedrooms, or any other area of your home
  • Reversible color blades included that operate at the optimal pitch for maximum performance
  • Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.