Harrison Mini Pendant Light, Matte Black, Clear Seeded Glass, 6.5-In. Wide
- Mfr # P0460
- Zoro # G124218999
product price:Â
$
79.99
/ea
Key Features
Lamp Included
No
Size
6.5" W x 16.75" H x 6.5" D
Color
Black
Width
6.5 in
Series
Harrison
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0460
- Zoro #
- G124218999
- UPC #
- 884656762815
- Country of Origin
- Cambodia
Dimensions
- Size
- 6.5" W x 16.75" H x 6.5" D
- Width
- 6.5 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Length
- 6.5 in
- Height
- 16.75 in
Details
- Lamp Included
- No
- Color
- Black
- Series
- Harrison
- Item
- Mini Pendant
- Max. Watts per Bulb
- 60 W
- Style
- Traditional
- Voltage
- 120V
- Number of Lights
- 1
- Lamp Base
- E26 Medium
- Material
- Steel
- Finish
- Matte Black
- Shade Material
- Glass
- Slope Ceiling Adaptable
- Yes
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- Clear Seeded Glass
- Location Rating
- Dry
Description
Add timeless character and coastal inspired style to your home with the Harrison mini pendant in a sleek matte black finish. A crisscross lattice design surrounds clear seeded glass to create layered texture and warm, inviting illumination with classic appeal. Its compact silhouette makes it ideal for kitchen islands, breakfast nooks, hallways, or grouped installations over counters and bars. Complete your space with the Harrison collection and bring refined everyday lighting to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.