Abbotsford 2-Light Semi-Flush Ceiling Light, Bright Gold, White Linen and Rattan Drum, 16-In.
- Mfr # C0375
- Zoro # G524218971
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length
16.0 in
Finish
Muted Brass
Lamp Base
E26 Medium
Shade Name
White Linen Fabric and Paper Rattan
Fixture Series
Abbotsford
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0375
- Zoro #
- G524218971
- UPC #
- 884656762501
- Country of Origin
- Cambodia
- Finish
- Muted Brass
- Lamp Base
- E26 Medium
- Shade Name
- White Linen Fabric and Paper Rattan
- Fixture Series
- Abbotsford
- Shade Material
- Linen and Paper Rattan
- Style
- Mid-Century Modern
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Color
- Brass
- Number of Bulbs
- 2
- Voltage
- 120V
- Max. Watts per Bulb
- 60 W
- Bulb Included
- No
- Body Material
- Steel
- Location Rating
- Dry
- Item
- Semi-Flush Mount
Dimensions
- Length
- 16.0 in
- Height
- 9.0 in
- Size
- 16" W x 9" H x 16" D
- Width
- 16.0 in
Description
Add warmth and texture to your home with the Abbotsford semi-flush mount in a clean bright gold finish. Featuring a layered natural paper rattan shade with a semi transparent white linen fabric drum shade, this design brings an elevated blend of mid-century modern and transitional style to any space. Offering a flexible dual-mount design, this semi-flush ceiling fixture can be mounted flush or converted into a pendant light using the included chain. The airy silhouette and softly diffused illumination make it an ideal choice for bedrooms, dining areas, living spaces, or entryways seeking a relaxed yet refined look. Complete your space with the Abbotsford collection and bring natural inspired style and inviting ambiance home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.