Zoro Homepage

Acadia 3L Bronze Rustic Linear Chandelier Island Pendant Light Fixture Bear and Tree

  • Mfr # H0302

  • Zoro # G514541980


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
3
Lamp Type
LED Compatible
Size
38-in W x 29.25-in H x 7.5-in D
Finish
Bronze
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0302
Zoro #
G514541980
UPC #
884656754988
Country of Origin
China

Dimensions

Size
38-in W x 29.25-in H x 7.5-in D
Length
7.5 in
Height
29.25 in
Width
38 in

Details

Item
Linear Chandelier
Lamp Quantity
3
Lamp Type
LED Compatible
Finish
Bronze
Material
Steel
Color
Bronze
Dimmable
Yes
Style
Rustic
Lamp Included
No
Voltage
120 V
Lamp Watts
60 W
Collection
Acadia
Location Rating
Dry
Shade Material
Linen
Shade Type
White Linen Shade
Shape
Cylinder

Description

Embrace the serene whispers of the artfully crafted Acadia linear chandelier to bring the essence of the wild into your home. The Acadia's three lights and textured linen shades showcase bear and deer silhouettes set against a backdrop of evergreen trees. Perfect for kitchens or family rooms of cabins, lodges, or any home seeking to add a touch of nature and rustic ambiance.


  • •Bronze finish offers a distinctive look and quality steel construction
  • •White linen shades provides bright illumination and a rustic feel
  • •Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •38-in W x 29.25-in H x 7.5-in D with 11.75-in W x 0.75-in H canopy
  • •Adjustable height; 29.25-78.75 inches using 48 inches of included chain
  • •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.