
Acadia Matte Black Rustic Motion Dusk to Dawn Outdoor Wall Sconce Light
Mfr # T0810
Zoro # G722577115
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Shade Name
Clear Seeded Glass
Max. Motion Degree
180
Collection Name
Acadia
Dusk to Dawn
Yes
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0810
Zoro #
G722577115
UPC #
884656758788
Country of Origin
Cambodia
Dimensions
Height
12.25 in
Depth
6.75 in
Width
6 in
Size
6 in W x 12.25 in H x 6.75 in D
Details
Shade Name
Clear Seeded Glass
Max. Motion Degree
180
Collection Name
Acadia
Dusk to Dawn
Yes
Dimmable
No
Motion Sensor
Yes
Fixture Housing Color
Black
Max. Motion Distance
30 ft
Damp/Wet Rating
Wet
Bulb Type
LED Compatible,Incandescent
Style
Rustic
Housing Material
Steel
Watts
60 W
Number of Lights
1
Shade Material
Glass
Finish
Matte Black
Lamp Included
No
Bulb Base
E26 Medium
Voltage
120 V
Description
Bring the essence of the wild to your home with the Acadia collection. This outdoor wall light pairs a modern matte black frame with clear seeded glass, allowing nature-inspired silhouettes to shine through with dramatic effect. Its rustic character feels right at home in woodland retreats, cabins, and transitional outdoor spaces, while the wet rating ensures lasting performance in any weather. Acadia captures the spirit of the outdoors, adding warmth and charm to porches, patios, and entryways. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your homes beauty, security and efficiency from dusk to dawn with its built in motion detector and photocell.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.