Acadia Rustic Wildlife Semi-Flush Mount Ceiling Light, Bronze, Deer and Bear Motif
- Mfr # C0374
- Zoro # G424218972
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Style
Rustic
Lamp Base
E26 Medium
Length
13.25 in
Lumens
300
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0374
- Zoro #
- G424218972
- UPC #
- 884656762266
- Country of Origin
- Cambodia
Dimensions
- Size
- 13.25" W x 13.75" H x 13.25" D
- Length
- 13.25 in
- Width
- 13.25 in
- Height
- 13.75 in
Details
- Style
- Rustic
- Lamp Base
- E26 Medium
- Lumens
- 300
- Dimmable
- Yes
- Color
- Bronze
- Shade Material
- Glass
- Finish
- Bronze
- Max. Watts per Bulb
- 60 W
- Body Material
- Steel
- Bulb Type
- LED Compatible,Incandescent
- Number of Bulbs
- 2
- Voltage
- 120V
- Item
- Semi-Flush Mount
- Shade Name
- Frosted White Glass
- Bulb Included
- No
- Fixture Series
- Acadia
- Location Rating
- Dry
Description
Create a warm lodge-inspired atmosphere with the Acadia 2-Light semi-flush mount in a bronze finish. Showcasing intricate woodland scenes with bear and deer silhouettes, this statement fixture blends rustic character with functional modern lighting. Designed for versatile installation, the Acadia features a dual-mount design and can be installed as either a semi-flush mount or a pendant using the included chain. In addition to two medium-base light sockets, an integrated LED nightlight and three selectable lighting modes provide layered illumination and cozy ambiance. Complete your dining room, great room, cabin, or entryway with the Acadia collection and bring nature-inspired style home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.