Zoro Homepage

Akron 12-in W Bronze Metal Industrial MCM Cone Semi Flush Mount Ceiling Light

  • Mfr # C0257

  • Zoro # G812130381


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Size
12 in W x 8 in H x 12 in D
Finish
Oil Rubbed Bronze and Matte White
Style
Farmhouse
Damp/Wet Rating
Damp
Bulb Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0257
Zoro #
G812130381
UPC #
884656750386
Country of Origin
China

Dimensions

Size
12 in W x 8 in H x 12 in D
Depth
12 in
Height
8 in
Width
12 in

Details

Finish
Oil Rubbed Bronze and Matte White
Style
Farmhouse
Damp/Wet Rating
Damp
Bulb Type
E26 Medium - LED Compatible
Voltage
120V
Material
Steel
Dimmable
Yes
Collection Name
Akron
Bulb Included
No
Shade Name
Metal Shade
Watts
100W
Color
Bronze
Shape
Cone
Shade Material
Metal
Number of Lights
1

Description

Modern farmhouse decor evokes feelings of warmth and comfort, is traditional without being fussy, and classic without being pretentious. We have taken that concept and designed the Akron collection of lighting fixtures for today's on-trend spaces including modern farmhouse, industrial, and rustic decor. A sleek metal shade features a matte white interior for optimal light output. This versatile ceiling light is suitable for many areas in your home including bathrooms, hallways, and entryways.


  • Oil rubbed bronze and matte white finish offers a distinctive look and quality steel construction
  • Metal shade provides bright illumination and an industrial feel
  • Uses 1 x 100 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 12-in W x 8-in H x 12-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.