
Akron Black Farmhouse Drum Cage Chandelier Ceiling Fan with LED Light Kit and Remote (Discontinued)
- Mfr # F0105
- Zoro # G012118462
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F0105
Zoro #
G012118462
UPC #
884656751222
Country of Origin
China
Dimensions
Width
25 in
Height
15.75 in
Depth
25 in
Details
Number of Speeds
3
Voltage
120V
Fan Blade Finish
Black
Watts
60W
Damp/Wet Rating
Damp
Series (Name of Series/Collection)
Akron
Number of Lights
5
Shape
Cage/Round
Blade Finish
Black-Dark Bronze
Fan Housing Material
Steel
Fan Blade Color
Black
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Description
The modern soft industrial Akron collection has style and charm. A drum shape takes the stage in a trendy black finish which surrounds the perfectly placed lamping creating an ideal pairing. This ceiling fan is perfect in any indoor space such as hallway, dining, or kitchen.
- Exterior damp rated, ideal for indoor or outdoor spaces such as entryways, family rooms, or covered outdoor porches
- 3-speed settings make it easy to maintain the ideal comfort level
- Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
- Dimmable LED bulbs included for energy savings and light adjustment
- 6-in downrod (included) for low or standard ceiling heights, height adjustable with longer downrod (sold separately)
- Can accommodate angled, sloped ceilings up to 23 degrees
- Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- Ideal for smaller spaces (up to 75 sq ft) including family rooms, bedrooms, or any other contemporary area of your home
- Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.