Zoro Homepage

Aline 1 Light LED Polished Nickel Contemporary Flush Wall Sconce

  • Mfr # W0065

  • Zoro # G212130318


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
6 in
Dimmable
No
Fixture Voltage
120V
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0065
Zoro #
G212130318
UPC #
884656728743
Country of Origin
China

Dimensions

Height
18 in
Width
6 in
Size
6 in W x 18 in H x 2.5 in D
Length
2.5 in

Details

Dimmable
No
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
Yes
Lamp Quantity
1
Lamp Watts
15W
Collection Name
Aline
Style
Contemporary
Color
Nickel
Lumens
1260
Shape
Flush
Material
Steel
Damp/Wet Rating
Damp
Bulb Type
Integrated LED

Description

The Aline LED 6 Inch wall sconce in polished nickel adds a contemporary style to your space. Bring energy-efficiency, no-bulb-changing convenience, and versatile transitional styling to your hallway, closet, bedroom, or laundry room.


  • Polished nickel finish offers a distinctive look and quality steel construction
  • LED lighting provides bright illumination and a contemporary feel
  • 15 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 1260 lumens brightness, 2700K CCT (warm white), CRI 80 (daylight)
  • 6-in w x 18-in h x 2.5-in d
  • Reversible mounting; can be installed up or down
  • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL, C UL listing demonstrates this product has met requirements for product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.