
Annabelle 6 Light Matte Black Farmhouse Chandelier Candelabra
Mfr # H0298
Zoro # G314541975
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
6
Lamp Type
LED Compatible
Size
30-in W x 18.75-in H x 30-in D
Finish
Matte Black
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0298
Zoro #
G314541975
UPC #
884656754858
Country of Origin
China
Dimensions
Size
30-in W x 18.75-in H x 30-in D
Height
18.75 in
Width
30 in
Length
30 in
Details
Item
Chandelier
Lamp Quantity
6
Lamp Type
LED Compatible
Finish
Matte Black
Dimmable
Yes
Lamp Watts
60 W
Lamp Included
No
Voltage
120 V
Material
Steel
Color
Black
Collection
Annabelle
Style
Farmhouse
Shape
Candle
Location Rating
Dry
Shade Type
No Shade
Description
Six sweeping outstretched arms grace this ceiling mounted chandelier with the utmost class. Simple yet elegant, the Annabelle is understated, but easily becomes the conversation piece in the room. A matte black finish is the perfect color, ideal for any entryway, dining, or living space.
- •Matte black finish offers a distinctive look and quality steel construction
- •Exposed candelabra bulbs provides bright illumination and a farmhouse feel
- •Uses 6 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •30-in W x 18.75-in H x 30-in D with 4.72-in W x 0.79-in H canopy
- •Adjustable height; 18.75-66.75 inches using 48 inches of included chain, sloped ceiling compatible
- •Dry rated; suitable hanging over kitchen and dining table, bedroom, and entryway
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.