Shop VAXCEL
See all product information
Create Account
Annabelle 8-Light Farmhouse Candle-Style Chandelier, Matte Black, 42-In. Wide
- Mfr # H0321
- Zoro # G024218969
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Size
42" W x 21.5" H x 42" D
Dimmable
Yes
Chain Length
48
Width
42.0 in
Slope Ceiling Adaptable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0321
- Zoro #
- G024218969
- UPC #
- 884656762570
- Country of Origin
- Cambodia
- Dimmable
- Yes
- Item
- Chandelier
- Slope Ceiling Adaptable
- Yes
- Max. Watts per Bulb
- 60 W
- Shade Material
- No Shade
- Bulb Included
- No
- Finish
- Matte Black
- Style
- Farmhouse
- Color
- Black
- Lamp Base
- E12 Candelabra
- Number of Lights
- 8
- Bulb Type
- LED Compatible,Incandescent
- Shade Name
- No Shade
- Series
- Annabelle
- Voltage
- 120V
- Location Rating
- Dry
- Body Material
- Steel
Dimensions
- Size
- 42" W x 21.5" H x 42" D
- Chain Length
- 48
- Width
- 42.0 in
- Length
- 42.0 in
- Height
- 21.5 in
Description
Bring timeless elegance and classic style to larger spaces with the Annabelle 8-light chandelier in an elegant matte black finish. Featuring gracefully curved arms and a clean open profile, this 42-inch chandelier delivers captivating illumination with an updated transitional look. Its versatile design complements traditional, farmhouse, and contemporary interiors, making it an ideal centerpiece for dining rooms, living spaces, kitchens, or entryways. Complete your home with the Annabelle collection and add refined style and inviting ambiance to any gathering space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.