Armitage 32-in W Matte Black Semi Flush Mount Ceiling Light Fixture White Glass Globe Shade

  • Mfr # C0297

  • Zoro # G112130395


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Style
Contemporary
Voltage
120V
Number of Lights
5
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0297
Zoro #
G112130395
UPC #
884656752984
Country of Origin
China

Dimensions

Size
32 in W x 11.25 in H x 32 in D
Width
32 in
Depth
32 in
Height
11.25 in

Details

Finish
Matte Black
Style
Contemporary
Voltage
120V
Number of Lights
5
Watts
40W
Shade Name
White Opal Glass
Shade Material
Glass
Bulb Included
No
Damp/Wet Rating
Dry
Color
Black
Bulb Type
E12 Candelabra - LED Compatible
Collection Name
Armitage
Material
Steel
Dimmable
Yes
Shape
Globe

Description

The Armitage collection combines a matte black finish with white frosted opal glass globes to create an elegant contemporary charm for today's interior spaces. This semi-flush mount light fixture is a perfect addition to your living room, bedroom, or dining where a low-profile light with extra style is desired.


  • Matte black finish offers a distinctive look and quality steel construction
  • White opal glass shade provides bright illumination and a contemporary feel
  • Uses 5 x 40 watt E12 candelabra base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 32-in W x 11.25-in H x 32-in D
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.