
Armitage 5-Light Semi-Flush Mount, Brass
Mfr # C0348
Zoro # G322806073
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED Compatible, Incandescent
Height
11.25 in
Bulb Included
No
Lamp Base
E12 Candelabra
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0348
Zoro #
G322806073
UPC #
884656760439
Country of Origin
China
Dimensions
Height
11.25 in
Length
32.0 in
Size
32 in W x 11.25 in H x 32 in D
Width
32.0 in
Details
Bulb Type
LED Compatible, Incandescent
Bulb Included
No
Lamp Base
E12 Candelabra
Body Material
Steel
Shade Material
Glass
Fixture Series
Armitage
Watts
40 W
Glass Color
Brass
Voltage
120 V
Style
Mid-Century Modern
Dimmable
Yes
Number of Bulbs
5
Item
Semi-Flush Mount
Location Rating
Dry
Finish
Muted Brass
Shade Type
White Opal Glass
Description
The Armitage collection combines a muted brass finish with white frosted opal glass globes to create an elegant contemporary charm for today's interior spaces. This semi-flush mount ceiling light fixture is a perfect addition to your living room, bedroom, or dining area where a low-profile light with extra style is desired.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.