Aurelia 16-in Brushed Gold Contemporary Round LED Flush Mount Ceiling Light Alabaster Shade
- Mfr # C0357
- Zoro # G323655359
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Size
16 in W x 1 in H x 16 in D
Finish
Brushed Brass
Voltage
120V
Height
1 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0357
- Zoro #
- G323655359
- UPC #
- 884656762853
- Country of Origin
- China
- Finish
- Brushed Brass
- Voltage
- 120V
- Style
- Contemporary
- Bulb Type
- Integrated LED
- Body Material
- Metal
- Watts
- 36W
- Item
- Flush Mount
- Shade Material
- Plastic
- Dimmable
- Yes
- Shade Name
- White Alabaster Plastic
- Bulb Base
- Integrated LED
- Number of LEDs
- 1
- Lumens
- 2000
- Collection Name
- Aurelia
- Color
- Brass
- Bulb Included
- Yes
- Damp/Wet Rating
- Damp
Dimensions
- Size
- 16 in W x 1 in H x 16 in D
- Height
- 1 in
- Width
- 16 in
- Depth
- 16 in
Description
The Aurelia LED flush mount blends contemporary style with everyday versatility. A soft brushed brass frame surrounds a faux alabaster diffuser, delivering soft, even illumination while adding subtle texture and warmth to the design. The integrated LED provides 1270 lumens while the 5 selectable color temperature technology lets you choose the perfect light tone from warm to daylight. Its low-profile design is ideal for hallways, bedrooms, bathrooms, or kitchens, and the fixture is damp-rated for added flexibility in moisture-prone spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.