Aurelia 12-in Brushed Gold Contemporary Round LED Flush Mount Ceiling Light Alabaster Shade
- Mfr # C0355
- Zoro # G023655369
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Number of LEDs
1
Bulb Included
Yes
Damp/Wet Rating
Damp
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0355
- Zoro #
- G023655369
- UPC #
- 884656762839
- Country of Origin
- China
- Body Material
- Metal
- Number of LEDs
- 1
- Bulb Included
- Yes
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Style
- Contemporary
- Bulb Type
- Integrated LED
- Watts
- 24W
- Collection Name
- Aurelia
- Shade Material
- Plastic
- Finish
- Brushed Brass
- Color
- Brass
- Bulb Base
- Integrated LED
- Item
- Flush Mount
- Shade Name
- White Alabaster Plastic
- Lumens
- 1270
- Voltage
- 120V
Dimensions
- Width
- 12 in
- Height
- 1 in
- Depth
- 12 in
- Size
- 12 in W x 1 in H x 12 in D
Description
The Aurelia LED flush mount blends contemporary style with everyday versatility. A soft brushed brass frame surrounds a faux alabaster diffuser, delivering soft, even illumination while adding subtle texture and warmth to the design. The integrated LED provides 1270 lumens while the 5 selectable color temperature technology lets you choose the perfect light tone from warm to daylight. Its low-profile design is ideal for hallways, bedrooms, bathrooms, or kitchens, and the fixture is damp-rated for added flexibility in moisture-prone spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.