Zoro Homepage

Austen 4L Silver Linear Chandelier Island Pendant Light Fixture

  • Mfr # P0099

  • Zoro # G612130499


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
33.5 in
Frame Finish
Silver Leaf
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0099
Zoro #
G612130499
UPC #
884656731422
Country of Origin
China

Dimensions

Length
33.5 in
Width
33.5 in
Chain Length
72
Size
33.5 in W x 23.25 in H x 33.5 in D

Details

Frame Finish
Silver Leaf
Number of Lights
4
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Dimmable
Yes
Bulb Included
No
Style
Traditional
Sloped Ceiling
Yes
Collection Name
Austen
Bulb Type
LED Compatible
Voltage
120V
Material
Steel
Damp/Wet Rating
Dry
Shape
Linear
Color
Silver

Description

This island pendant from the Austen collection brings a subtle hint of nature to your decor with its elegant leaf detailing. The silver leaf finish makes it an impeccable fixture for a classical styled home. This linear chandelier is the ideal statement piece above a kitchen island, long table, counter, or bar area. Combine that with a vintage Edison style filament bulb to complete the look.


  • Silver leaf finish offers a distinctive look and quality steel construction
  • Candelabra lamping provides bright illumination and a traditional feel
  • Uses 4 x 60 watt E12 candelabra base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 33.5-in W x 23.25-in H x 33.5-in D
  • Adjustable height; 27.25-107.5 inches using 72 inches of included chain
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
  • UL, C UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.