Zoro Homepage

Bacio LED Taupe Motion Sensor Dome Pendant Light

  • Mfr # P0211

  • Zoro # G412130392


product price: $421.00
/ea
Free Shipping & Returns

Key Features

Color
Beige
Length
21 in
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0211
Zoro #
G412130392
UPC #
884656739398
Country of Origin
China

Dimensions

Length
21 in
Width
21 in
Size
21 in W x 16 in H x 21 in D

Details

Color
Beige
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Collection Name
Bacio
Finish
Taupe
Material
Steel
Fixture Wattage
40W
Lamp Included
Yes
Dimmable
No
Damp/Wet Rating
Dry
Sensor Type
Motion Sensor
Lumens
1900
Sloped Ceiling
Yes
Shape
Dome

Description

Style and convenience come together in the Bacio collection with Instalux motion-controlled technology. This modern rain drop inspired design is ideal for kitchen and dining spaces, or wherever the light is within reach. Create the perfect lighting environment with touch-free operation. Wave hand under sensor once to turn light on or off. Hold hand under sensor to adjust brightness. Wave hand under sensor twice to activate lock mode. An LED light source provides energy saving, low maintenance and long lasting performance.


  • Motion-controlled technology for intuitive touch-free operation; use hand motions to control the light without having to walk across the room to a wall switch
  • Turning lights on or off: Wave hand under sensor once to turn light on or off
  • Dimming lights: Hold hand under sensor to adjust brightness
  • Activating lock mode: Wave hand under sensor twice
  • 40 watt Integrated LED bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 1900 lumens brightiness, 3000K CCT (warm white), CRI 90 (daylight)
  • Taupe finish with n/a provides bright illumination and a contemporary feel
  • 21-in W x 16-in H x 21-in D
  • Adjustable height; 16-69 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.