
Barnes Matte Black Modern Farmhouse Indoor-Outdoor 54-in. Ceiling Fan with LED Light Kit
Mfr # F0124
Zoro # G614513054
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
54 in
Includes
Bulbs
Blade Material
Steel
Fan Blade Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F0124
Zoro #
G614513054
UPC #
884656753950
Country of Origin
China
Dimensions
Width
54 in
Height
18.75 in
Length
54 in
Details
Voltage
120 V
Includes
Bulbs
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Finish
Matte Black
Fan Blade Color
Black
Features
Farmhouse; Dimmable
Collection
Barnes
Description
Farmhouse styling gives the Barnes 54-in. ceiling fan a unique twist on an old favorite. The matte black cage surrounds a clear seeded glass shade. Five reversible blades in black chestnut or regular chestnut finish create an industrial feel. Vintage Edison style filament bulbs complete the look. Wet rated for indoor and outdoor spaces, this farmhouse fan is ideal for many areas including great rooms, living rooms, and outdoor areas.
- •3-speed settings make it easy to maintain the ideal comfort level
- •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
- •Dimmable light kit included, 2 x 4 watt LED bulbs included, 350 lumens, rated to last 35,000 hours
- •54-in W x 18.75-in H x 54-in D
- •5-reversible blades (chestnut-black chestnut) included that operate at the optimal pitch for maximum performance
- •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.