
Bella 4-Light Matte Black Bathroom Vanity Fixture, White Glass Shade
Mfr # W0556
Zoro # G422577088
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Collection Name
Bella
Housing Material
Metal
Depth
8.25 in
Color
Black
Housing Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0556
Zoro #
G422577088
UPC #
884656759013
Country of Origin
China
Dimensions
Depth
8.25 in
Height
9 in
Width
37.5 in
Size
37.5 in W x 9 in H x 8.25 in D
Details
Collection Name
Bella
Housing Material
Metal
Color
Black
Housing Finish
Matte Black
Bulb Included
No
Damp/Wet Rating
Damp
Voltage
120 V
Shade Name
White Alabaster Glass
Watts
60 W
Shade Material
Glass
Number of Lights
4
Dimmable
Yes
Bulb Base
E26 Medium
Style
Transitional
Bulb Type
LED Compatible,Incandescent
Description
Bring timeless elegance and updated style to your bathroom with the Bella 4-light vanity. Its soft alabaster wave edge glass shades cast a warm, inviting glow, while the bold matte black finish offers a modern contrast that complements both transitional and traditional spaces. Damp rated and perfectly sized for use above a mirror, this fixture combines vintage-inspired charm with today’s trending finish, making it an ideal choice for bathrooms or powder rooms.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.