Zoro Homepage

Beloit 3-Light Matte Black Bathroom Vanity Fixture Clear Seeded Glass

  • Mfr # W0557

  • Zoro # G422577095


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Collection Name
Beloit
Shade Name
Clear Seeded Glass
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0557
Zoro #
G422577095
UPC #
884656758917
Country of Origin
Cambodia

Dimensions

Depth
8 in
Height
7.5 in
Width
25.5 in
Size
25.5 in W x 7.5 in H x 8 in D

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Collection Name
Beloit
Shade Name
Clear Seeded Glass
Bulb Base
E26 Medium
Shade Material
Glass
Style
Farmhouse
Bulb Type
LED Compatible,Incandescent
Number of Lights
3
Housing Finish
Matte Black
Color
Black
Bulb Included
No
Voltage
120 V
Housing Material
Steel
Watts
60 W

Description

The Beloit 3 light vanity adds a welcoming and inviting feel to your bathroom. Soft curving lines finished in matte black, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style with this fixture.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.