
Beloit 3L LED Compatible Black Farmhouse Linear Chandelier Island Pendant Light Fixture Clear Glass
Mfr # H0293
Zoro # G112130401
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Frame Finish
Matte Black
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0293
Zoro #
G112130401
UPC #
884656753530
Country of Origin
China
Dimensions
Length
9 in
Width
36.5 in
Size
36.5 in W x 22 in H x 9 in D
Details
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
Style
Farmhouse
Bulb Type
LED Compatible
Color
Black
Sloped Ceiling
Yes
Shade Name
Clear Seeded Glass
Shape
Linear
Damp/Wet Rating
Dry
Collection Name
Beloit
Material
Steel
Voltage
120V
Description
The Beloit island light is part of a welcoming farmhouse style collection that will add an inviting feel to your kitchen or living spaces. Soft curving lines finished in matte black, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine it with vintage Edison style filament bulbs to complete the look and bring a level of sophistication to your trendy farmhouse or urban style. Ideal over kitchen islands and rectangular or oval dining room tables.
- Matte black finish offers a distinctive look and quality steel construction
- Clear seeded glass provides bright illumination and a farmhouse feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 36.5-in W x 22-in H x 9-in D with 5-in W x 0.75-in H canopy
- Adjustable height; 22-64 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- ETL rating demonstrates this product has met requirements for USA product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.