
Berens 15.5-in W Matte Black Modern Farmhouse Drum Semi Flush Mount Ceiling Light
Mfr # C0289
Zoro # G312130300
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Damp/Wet Rating
Dry
Style
Farmhouse
Number of Lights
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0289
Zoro #
G312130300
UPC #
884656752694
Country of Origin
China
Dimensions
Size
15.5 in W x 8.5 in H x 15.5 in D
Depth
15.5 in
Height
8.5 in
Width
15.5 in
Details
Finish
Matte Black
Damp/Wet Rating
Dry
Style
Farmhouse
Number of Lights
3
Material
Steel
Voltage
120V
Bulb Type
E12 Candelabra - LED Compatible
Shape
Drum
Shade Material
Rattan Cane
Bulb Included
No
Collection Name
Berens
Shade Name
Rattan
Watts
60W
Color
Black
Dimmable
Yes
Description
The Berens interior lighting collection speaks loudly to modern farmhouse and coastal charm. The woven round rattan drum shade combined with a matte black finish provides style and lighting to your indoor areas. Suitable for low profile ceilings. This natural cane pendant fixture would be a stunning addition to any entryway, bedroom, family room, kitchen, living room, dining area, or foyer.
- Matte black finish offers a distinctive look and quality steel construction
- Natural rattan cane round drum shade provides bright illumination and a modern farmhouse style
- Uses 3 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 15.5-in W x 8.5-in H x 15.5-in D; ceiling canopy 4.75-in diameter; suitable for low profile ceilings
- Dry rated; ideal for bedroom, family room, foyer, hallway, kitchen, laundry, or hanging over a dining room table
- Mounting hardware and instruction manual included for easy installation
- UL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.