Zoro Homepage

Berkley Metal 1 Light Textured Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0771

  • Zoro # G914513044


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
6 in
Height
14.5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0771
Zoro #
G914513044
UPC #
884656755688
Country of Origin
China

Dimensions

Width
6 in
Height
14.5 in
Length
7 in
Size
6-in W x 14.5-in H x 7-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Textured Black
Lamp Type
LED Compatible
Lamp Quantity
1
Fixture Housing Material
Metal
Fixture Housing Color
Black
Type
Transitional
Lamp Included / Lamp Not Included
Lamp Not Included
Collection Name
Berkley
Shade Material
Glass
Location Rating
Wet
Shade Type
Clear Seeded Glass
Shape
Rectangle

Description

Add a touch of rustic industrial flair with the unique Barkley outdoor wall light. Its textured black finish, clear seeded glass, and chain handle feature create a distinctive artisan look. Perfect for entryways, patios, or any space where you want to create a bold statement.


  • •Textured black finish offers a distinctive look and quality metal construction
  • •Clear seeded glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •6-in W x 14.5-in H x 7-in D with 5.51-in W x 7.09-in H backplate
  • •Top of light to center of backplate = 3.5-in
  • •Open bottom for quick bulb changing convenience
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.