Beverly 1 Light Matte Black Bathroom Vanity Wall Sconce Fixture Clear Glass Shade, LED Compatible

  • Mfr # W0441

  • Zoro # G812130428


product price: $53.99
/ea

Key Features

Color
Black
Height
10.75 in
Length
7.75 in
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0441
Zoro #
G812130428
UPC #
884656753035
Country of Origin
China

Dimensions

Height
10.75 in
Length
7.75 in
Width
4.75 in
Size
4.75 in W x 10.75 in H x 7.75 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Beverly
Shade Material
Glass
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Shade Name
Clear Glass
Damp/Wet Rating
Damp
Shape
Cone

Description

The Beverly collection provides a modern take on classic elegance. Uniquely curved arms in a matte black finish gently support the clear tapered glass. Round matte black discs hold the glass creating an inviting aesthetic. This wall sconce is ideal for bathrooms, bedrooms, hallways, stairways, and foyers. Add this versatile one light vanity for any bath or living space for the ultimate addition of transitional style.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 4.75-in W x 10.75-in H x 7.75-in D
  • Reversible mounting; can be installed up or down
  • Vintage Edison style filament bulb or clear bulb recommended
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.