
Beverly 5 Light Gold Muted Brass Chandelier Fixture Clear Glass Shade, LED Compatible
Mfr # H0286
Zoro # G212130301
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Size
23 in W x 17 in H x 23 in D
Finish
Muted Brass
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0286
Zoro #
G212130301
UPC #
884656753042
Country of Origin
China
Dimensions
Size
23 in W x 17 in H x 23 in D
Width
23 in
Depth
23 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Muted Brass
Material
Steel
Color
Brass
Style
Transitional
Collection
Beverly
Lamp Included
No
Number of Lights
5
Voltage
120V
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Shade Name
Clear Glass
Shape
Arm
Color Designation
Dry
Description
The Beverly collection provides a modern take on classic elegance. Uniquely curved arms in a muted brass finish gently support the clear tapered glass. Round matte black discs hold the glass creating an inviting aesthetic. Add this transitional style chandelier to any living area, or dining space for the ultimate addition of style.
- Muted brass finish offers a distinctive look and quality steel construction
- Clear glass shade provides bright illumination and a transitional feel
- Uses 5 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 23-in W x 17-in H x 23-in D
- Adjustable height; 17-62 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; suitable hanging over kitchen and dining table, bedroom, or entryway foyer
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.