
Blackwell Cage Frame 1 Light Black Outdoor Pendant Lantern Clear Glass
Mfr # T0609
Zoro # G912118401
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
E26 Medium
Length
8 in
Width
8 in
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0609
Zoro #
G912118401
UPC #
884656750126
Country of Origin
China
Dimensions
Length
8 in
Width
8 in
Chain Length
48
Size
8 in W x 13.25 in H x 8 in D
Details
Number of Lights
1
Bulb Base Type
E26 Medium
Bulb Included
No
Light Bulb Wattage
60W
Finish
Matte Black
Style
Transitional
Color
Black
Shape
Cage/Rectangular
Collection Name
Blackwell
Voltage
120V
Damp/Wet Rating
Damp
Bulb Type
LED Compatible
Sloped Ceiling
Yes
Material
Steel
Shade Name
Clear Glass
Description
A tapered matte black double frame makes a stunning statement in the Blackwell outdoor collection. Clear seeded glass surrounds the warm glow of light in this contemporary lantern style wall light. The Blackwell creates a sleek element of class to perfectly coordinate any style choice. Ideal for covered porches, entryways, or any other area of your home.
- Matte black finish offers a distinctive look and quality steel construction
- Clear glass provides bright illumination and a transitional feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
- 8-in W x 13.25-in H x 8-in D
- Adjustable height; 16.25-63.25 inches using 48 inches of included chain; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.