
Bosworth 3-Light Bathroom Light, Black
Mfr # W0563
Zoro # G922806077
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
120 V
Collection Name
Bosworth
Lamp Type
E26 Medium
Shade Type
White Alabaster Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0563
Zoro #
G922806077
UPC #
884656760538
Country of Origin
Cambodia
Dimensions
Height
7.25 in
Size
22 in W x 7.25 in H x 6.5 in D
Length
6.5 in
Width
22.0 in
Details
Color
Black
Voltage
120 V
Collection Name
Bosworth
Lamp Type
E26 Medium
Shade Type
White Alabaster Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Bathroom Light
Style
Contemporary
Bulb Included
No
Bulb Type
LED Compatible, Incandescent
Shade Material
Glass; Steel
Watts
60 W
Number of Lights
3
Housing Finish
Matte Black
Description
The Bosworth vanity light blends mid-century modern design with timeless elegance. Its softly curved alabaster glass shades rest on a sleek matte black frame, creating a refined aesthetic. The dome-shaped shades diffuse light beautifully, casting a soft and inviting glow that enhances any bathroom or vanity area. Perfect for modern or transitional interiors, this wall fixture adds understated sophistication and on-trend style to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.