Grayson Wall Sconce, 1-Light, 4.75in W x 5.75in L x 8.25in H, Brushed Nickel/Clear + Etched Opal
- Mfr # 1949-1S-BN
- Zoro # G611799789
product price:Â
$
100.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Width
4.75 in
Dimmable
Yes
Lamp Watts
100
Standards
CETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1949-1S-BN
- Zoro #
- G611799789
- UPC #
- 685659192032
- Country of Origin
- China
- Dimmable
- Yes
- Item
- Wall Sconce
- Lamp Watts
- 100
- Standards
- CETL
- Lamp Included
- No
- Frame Material
- Steel
- Frame Finish
- Brushed Nickel
- Location Rating
- Damp
- Number of Lights
- 1
- Shade Material
- Glass
- Bulb Base
- Medium
- Shade Finish/Color
- Clear + Etched Opal
- Collection
- Grayson
Dimensions
- Height
- 8.25 in
- Width
- 4.75 in
- Length
- 5.75 in
- Backplate Dimensions
- 7.87"L x 4.72"W
Description
A sleek layered design blending glass and steel begins a look of elegance in this one-light wall sconce, a great option for contemporary bath spaces. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance chic brushed nickel finish steel framing and show off a crisp mix of circles and lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.