
Bremerton 5 Light Black and Wood Cage Drum Chandelier
Mfr # H0207
Zoro # G212130400
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Black and Burnished Teak
Voltage
120V
Collection
Bremerton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0207
Zoro #
G212130400
UPC #
884656744323
Country of Origin
China
Dimensions
Size
20 in W x 11.5 in H x 20 in D
Width
20 in
Chain Length
48
Depth
20 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Black and Burnished Teak
Voltage
120V
Collection
Bremerton
Dimmable
Yes
Lamp Included
No
Material
Steel
Number of Lights
5
Color
Black
Style
Industrial
Bulb Base
E26 Medium
Color Designation
Dry
Sloped Ceiling
Yes
Shape
Drum
Description
The Bremerton collection blends well with transitional, farmhouse, cottage, and loft interiors. Bring a level of sophistication to your trendy urban style. The black and burnished wood finish along with the open cage design adds style to any space. This chandelier is ideal for kitchens, dining areas, and foyers. Combine that with a vintage Edison style filament bulb to complete the look.
- Black and burnished teak finish offers a distinctive look and quality steel construction
- Vintage Edison style filament bulb or clear bulb recommended
- Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 20-in W x 11.5-in H x 20-in D
- Adjustable height; 15.5-61.5 inches using 48 inches of included chain
- Mounting hardware and instruction manual included for easy installation
- Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.