
Brighton Light 14in H Black Contemporary In/Outdoor Wall Lantern Fixture with Cylinder Clear Glass
Mfr # T0711
Zoro # G012118448
product price:Â $99.99
/eaKey Features
Voltage
120V
Width
5 in
Height
14 in
Length
5.5 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0711
Zoro #
G012118448
UPC #
884656752403
Country of Origin
China
Dimensions
Width
5 in
Height
14 in
Length
5.5 in
Size
5 in W x 14 in H x 5.5 in D
Details
Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Lamp Quantity
1
Material
Metal
Damp/Wet Rating
Wet
Shade Name
Clear Glass
Collection Name
Brighton Park
Color
Black
Shape
Cylinder
Shade Material
Glass
Style
Contemporary
Dimmable
Yes
Description
A long slim tube accentuates the grace and class shown in the Brighton Park collection. A striking textured black metal frame supports and suspends the clear glass cylinder showcasing a generous display of light. This linear outdoor lighting collection is a clean accent suited for any contemporary space. Add this wall mount sconce light to any entryway, garage, or patio for that stylish touch.
- Textured black finish and cylinder shape is equally at home in exterior or interior spaces
- Weather resistant steel construction provides long lasting durability; clear glass suitable for vintage Edison style filament bulb or clear bulb
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 5-in W x 14-in H x 5.5-in D; backplate 5-in W x 5-in H
- Mount lamp vertically or horizontally; open bottom for quick bulb changing convenience
- Wet rated; ideal for front door, garage, covered porch, entryway, bathroom, kitchen, or any other indoor or outside area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 1 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.