Brighton Light 18-in. H Black Contemporary In/Outdoor Wall Lantern Fixture with Cylinder

  • Mfr # T0712

  • Zoro # G612118435


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
18 in
Length
5.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0712
Zoro #
G612118435
UPC #
884656752410
Country of Origin
China

Dimensions

Width
5 in
Height
18 in
Length
5.5 in
Size
5 in W x 18 in H x 5.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Quantity
1
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Style
Contemporary
Shade Material
Glass
Collection Name
Brighton Park
Color
Black
Shape
Cylinder
Dimmable
Yes
Damp/Wet Rating
Wet
Material
Metal
Shade Name
Clear Glass

Description

A long slim tube accentuates the grace and class shown in the Brighton Park collection. A striking textured black metal frame supports and suspends the clear glass cylinder showcasing a generous display of light. This linear outdoor lighting collection is a clean accent suited for any contemporary space. Add this wall mount sconce light to any entryway, garage, or patio for that stylish touch.


  • Textured black finish and cylinder shape is equally at home in exterior or interior spaces
  • Weather resistant steel construction provides long lasting durability; clear glass suitable for vintage Edison style filament bulb or clear bulb
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 5-in W x 18-in H x 5.5-in D; backplate 5-in W x 5-in H
  • Mount lamp vertically or horizontally; open bottom for quick bulb changing convenience
  • Wet rated; ideal for front door, garage, covered porch, entryway, bathroom, kitchen, or any other indoor or outside area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.