Bryce 3 Light Bronze Rustic Deer Bathroom Vanity Fixture

  • Mfr # VL55403BBZ

  • Zoro # G8883782


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Burnished Bronze
Style
Rustic
Collection Name
Bryce
Housing Material
Steel
Size
24.75 in W x 13.75 in H x 7.75 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VL55403BBZ
Zoro #
G8883782
UPC #
884656612288
Country of Origin
China

Dimensions

Size
24.75 in W x 13.75 in H x 7.75 in D

Details

Item
Bryce 3L Vanity Bronze
Housing Finish
Burnished Bronze
Number of Lights
3
Style
Rustic
Collection Name
Bryce
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
Amber Flake Glass

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted deer imagery atop glowing amber flake glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.


  • • Burnished bronze finish offers a distinctive look and quality steel construction
  • • Amber flake glass provides bright illumination and a rustic feel
  • • Uses 3 x 100 watt E26 Medium base bulbs (not included); LED compatible
  • • 24.75-in W x 13.75-in H x 7.75-in D
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.