
Burbank 4-Light Gold Brass Waterfall Semi Flush Mount Ceiling Fixture Leaf Glass
Mfr # C0334
Zoro # G016323329
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Finish
Muted Gold
Height
15.75 in
Number of Bulbs
4
Length
13.5 in
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0334
Zoro #
G016323329
UPC #
884656758399
Country of Origin
China
Dimensions
Height
15.75 in
Length
13.5 in
Width
13.5 in
Size
13.5-in W x 15.75-in H x 13.5-in D
Details
Finish
Muted Gold
Number of Bulbs
4
Style
Traditional
Voltage
120V
Body Material
Metal
Watts
60W
Lamp Base
E12 Candelabra
Item
Semi-Flush Mount
Bulb Type
LED Compatible,Incandescent
Shade Material
Glass
Color
Gold
Sloped Ceiling Compatible
No
Location Rating
Dry
Bulb Included
No
Dimmable
Yes
Shade Name
White Frosted Textured Leaf Glass
Collection Name
Burbank
Description
Channel the allure of the art deco era with the Burbank 4-light semi-flush mount in an elegant muted gold finish. The frosted, textured leaf glass creates a warm, inviting glow, showcasing high-quality craftsmanship with its substantial, sculptural design. This ceiling fixture's unique, hanging leaf motif adds a touch of vintage glamour, making it a stunning focal point in entryways, dining rooms, or living spaces. Embrace the timeless charm of art deco design and elevate your home's decor with the Burbank collection.
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- VERSATILE BULB OPTIONS: This light fixture uses 4 x 60-watt E12 candelabra base bulbs (sold separately) and is LED compatible
- SLEEK FINISH: Muted gold finish offers a modern look that complements a wide range of styles, including traditional and decor
- STYLISH SHADE: Handcrafted white frosted leaf glass offers bright lighting while adding a traditional touch to any space
- DIMENSIONS: 13.5-in W x 15.75-in H x 13.5-in D, featuring a 4.72-in W x 0.98-in H ceiling canopy for a perfect fit in your space
- IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.