Zoro Homepage

Burnaby 20.5-in W Black Semi Flush Mount Ceiling Light White Linen Drum Shade

  • Mfr # C0258

  • Zoro # G012130358


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Linen
Number of Lights
4
Shade Name
White Linen
Shape
Drum
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0258
Zoro #
G012130358
UPC #
884656750560
Country of Origin
China

Dimensions

Size
20.5 in W x 10.75 in H x 20.5 in D
Depth
20.5 in
Width
20.5 in
Height
10.75 in

Details

Finish
Black
Shade Material
Linen
Number of Lights
4
Shade Name
White Linen
Shape
Drum
Voltage
120V
Dimmable
Yes
Color
Black
Material
Steel
Bulb Type
E26 Medium - LED Compatible
Collection Name
Burnaby
Watts
60W
Damp/Wet Rating
Dry
Bulb Included
No
Style
Mid-Century Modern

Description

Indulge your mid-century modern dreams with this timeless collection. The Burnaby collection brings an undeniably updated feel to your vintage styling with its interplay of linen and black. This semi-flush mount ceiling light is perfect for a low ceiling foyer, living room, hallway, entryway, or bedroom. Its soft mid-century modern style is enhanced by a white linen drum shade. An acrylic diffuser hides the bulbs and creates even light distribution.


  • Black finish offers a distinctive look and quality steel construction
  • White linen provides bright illumination and a transitional feel
  • Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 20.5-in W x 10.75-in H x 20.5-in D
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.