
Burnaby Gold Brass Mid-Century Modern Floor Lamp White Linen Shade Pull Chain Switch (Discontinued)
- Mfr # L0011
- Zoro # G414513070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0011
Zoro #
G414513070
UPC #
884656754674
Country of Origin
China
Dimensions
Height
62.5 in
Length
15 in
Size
15-in W x 62.5-in H x 15-in D
Width
15 in
Details
Number of Bulbs
1
Material
Steel
Finish
Matte Brass
Shade Material
Linen
Bulb Type
LED Compatible
Collection
Burnaby
Dimmable
Yes
Item
Floor Lamp
Max. Wattage
100 W
Voltage
120 V
Shade Type
White Linen Shade
Style
Mid-Century Modern
Color
Brass
Shape
Drum
Bulbs Included
No
Location Rating
Dry
Description
Indulge your mid-century modern dreams with this timeless collection. The Burnaby collection harkens to the days of Mad Men, inch yet brings an undeniably contemporary feel to your transitional or modern interiors with its interplay of linen and brass. This floor lamp is controlled by a brass pull chain and is perfect for your living room, office, or bedroom. Its soft mid-century modern style is enhanced by a white linen shade and sturdy white marble base.
- •Matte brass finish offers a distinctive look and quality steel construction
- •White linen drum shade provides bright illumination and a mid-century modern feel
- •Includes a 6 foot power cord with plug
- •Pull-chain light control located at bulb socket
- •Uses 1 x 100 watt E26 medium base bulb (not included); LED compatible
- •15-in W x 62.5-in H x 15-in D
- •Dry rated; ideal for family room, bedroom, office or any other area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.