Carmen 1-Light LED Chandelier, Textured Black, Selectable CCT, 23.75-In. Wide
- Mfr # H0330
- Zoro # G424218996
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Max. Watts per Bulb
37 W
Style
Contemporary
Lamp Base
Integrated LED
Height
5.75 in
Width
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0330
- Zoro #
- G424218996
- UPC #
- 884656762594
- Country of Origin
- Cambodia
- Max. Watts per Bulb
- 37 W
- Style
- Contemporary
- Lamp Base
- Integrated LED
- Item
- Chandelier
- Shade Name
- Textured Black Metal
- Color
- Black
- Bulb Included
- Yes
- Slope Ceiling Adaptable
- Yes
- Number of Lights
- 1
- Series
- Carmen
- Body Material
- Steel
- Voltage
- 120V
- Dimmable
- Yes
- Shade Material
- Plastic
- Location Rating
- Dry
- Lumens
- 2200
- Bulb Type
- Integrated LED
- Finish
- Textured Black
Dimensions
- Height
- 5.75 in
- Width
- 23.75 in
- Size
- 23.75" W x 5.75" H x 23.75" D
- Cord Length
- 72
- Length
- 23.75 in
Description
Make a bold contemporary statement with the Carmen LED chandelier in a sleek textured black finish. Featuring a striking geometric design with sophisticated pattern detailing, this modern fixture delivers both artistic style and functional ambient lighting. Integrated LED technology provides up to 2200 lumens with selectable color temperatures and dimmable performance for customizable everyday comfort. Complete your dining room, kitchen, living area, or entryway with the Carmen collection and bring elevated modern lighting to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.