Zoro Homepage

Ceiling Fan, 3 Speeds, 120V, 20 in W

  • Mfr # F0132

  • Zoro # G115271231


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
20 in
Blade Material
Steel
Motor Type
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0132
Zoro #
G115271231
UPC #
884656756142
Country of Origin
China

Dimensions

Width
20 in
Depth
20 in
Size
20-in W x 15.25-in H x 20-in D

Details

Number of Speeds
3
Voltage
120V
Blade Material
Steel
Item
Ceiling Fan
Motor Type
AC
Lumens
500
Fan Blade Color
Bronze
Fan Blade Finish
Bronze
Bulb Type
LED
Style
Rustic
Bulb Included
Yes
Shade Name
White Linen
Location Rating
Dry
Collection Name
Acadia
Dimmable
Yes
Sloped Ceiling Compatible
Yes
Bulb Base
E12 Candelabra
Number of Lights
4
Shade Material
Fabric
Max Wattage per Bulb
60W

Description

Inspired by what draws us to the great outdoors, the Acadia ceiling fan is a unique and affordable way to enhance your home's ambiance. Its rustic design, featuring a white linen shade with charming wildlife imagery, adds warmth and charm to any living room, game room or bedroom living space. Enjoy the gentle breeze and soft glow of its dimmable LED lighting, creating a cozy and inviting atmosphere perfect for busy families.


  • •3-speed settings make it easy to maintain the ideal comfort level
  • •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
  • •15.25-in. height means this fandelier is ideal for low ceilings or standard height rooms
  • •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
  • •20-in diameter span is ideal for smaller spaces, up to 100 sq ft
  • •Dimmable LED bulbs included for energy savings and light adjustment
  • •Bronze rustic design features a white linen drum shade with charming wildlife imagery
  • •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • •Limited lifetime motor warranty with a 1 year warranty on all parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.