Zoro Homepage

Ceiling Fan, 3 Speeds, 120V, 52 in W

  • Mfr # F0128

  • Zoro # G815271234


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
52 in
Blade Material
Steel
Fan Blade Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0128
Zoro #
G815271234
UPC #
884656756111
Country of Origin
China

Dimensions

Width
52 in
Size
52-in W x 15-in H x 52-in D
Depth
52 in

Details

Number of Speeds
3
Voltage
120V
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Finish
Matte Black
Fan Blade Color
Black
Motor Type
AC
Lumens
800
Max Wattage per Bulb
60W
Dimmable
Yes
Style
Transitional
Shade Name
Clear Glass
Bulb Base
E26 Medium
Location Rating
Dry
Shade Material
Glass
Bulb Included
Yes
Collection Name
Cromwell
Number of Lights
3
Bulb Type
LED
Sloped Ceiling Compatible
No

Description

The Cromwell ceiling fan delivers both style and function, with a transitional design that complements any living space or bedroom. Enjoy year-round comfort with its three speeds and reversible motor, easily controlled by the included remote or pull chain. This competitively priced fan with quick installation blades, wiring and glass shades makes upgrading your home a breeze, whether you're a seasoned DIYer or first-time homeowner.


  • •3-speed settings make it easy to maintain the ideal comfort level
  • •Both pull chains and remote control included to allow for easy light and fan speed adjustment until your desired settings are reached
  • •Flush mount motor housing ideal for low ceilings or standard height rooms
  • •Quick installation blades, wiring and glass shades makes it easy to install
  • •Reversible color blades included (matte black and black oak) that operate at the optimal pitch for maximum performance
  • •Sized to fit rooms up to 400 sq ft with a 5-blade 52-in diameter span
  • •Dimmable LED bulbs included for energy savings and light adjustment
  • •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • •Limited lifetime motor warranty with a 1 year warranty on all parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.