Zoro Homepage

Ceiling Fan, 6 Speeds, 120V, 20 in W

  • Mfr # F0131

  • Zoro # G715271235


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Voltage
120V
Width
20 in
Blade Material
Steel
Lumens
1858
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0131
Zoro #
G715271235
UPC #
884656756135
Country of Origin
China

Dimensions

Width
20 in
Size
20-in W x 6.75-in H x 20-in D
Depth
20 in

Details

Number of Speeds
6
Voltage
120V
Blade Material
Steel
Item
Ceiling Fan
Lumens
1858
Fan Blade Color
Black
Motor Type
DC
Fan Blade Finish
Matte Black
Sloped Ceiling Compatible
No
Bulb Included
Yes
Dimmable
Yes
Style
Contemporary
Bulb Base
Integrated LED
Shade Name
No Shade
Bulb Type
Integrated LED
Number of Lights
1
Location Rating
Dry
Max Wattage per Bulb
26W
Collection Name
Everette

Description

Embrace the latest in ceiling fan technology with the Everette, featuring a contemporary wrapped wood accent and rgbic color-changing capabilities. Customize the ambiance with ease using the convenient remote control. Its sleek profile and whisper-quiet DC motor make it the perfect modern upgrade for living rooms, bedrooms, and home offices.


  • •Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
  • •Remote control included; operate fan speed, light on-off, dimmer, rgbic color-changing, breeze function, timer, and reverse fan direction from anywhere in the room; battery included
  • •Uses the latest in ceiling fan technology with rbgic color-changing capabilities
  • •Energy efficient integrated LED light produces 1858 lumens when set to its highest level; brightness equivalent 100 watts
  • •6.75-in. height means this fandelier ideal for low ceilings or standard height rooms
  • •20-in diameter span is ideal for smaller spaces, up to 100 sq ft
  • •Selectable color temperature from 2700K, 3000K, 3500K, 4000K, and 5000K
  • •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • •Limited lifetime motor warranty with a 1 year warranty on all parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.