Zoro Homepage

Chatham 1 Light Bronze Coastal Outdoor Wall Lantern Clear Glass

  • Mfr # OW21881BBZ

  • Zoro # G8877500


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Damp/Wet Rating
Wet
Style
Coastal
Collection Name
Chatham
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW21881BBZ
Zoro #
G8877500
UPC #
884656641547
Country of Origin
China

Dimensions

Size
8 in W x 13.5 in H x 8.5 in D

Details

Item
Chatham 8in Outdoor Light Bronze
Housing Material
Steel
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Style
Coastal
Collection Name
Chatham
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Shade Name
Clear Seeded Glass

Description

A traditional nautical lantern, the Chatham takes a classic style and makes it better. The Chatham features sturdy steel construction with clear seeded glass. Mount these lights on your porch, entryway, or garage and experience this coastal look for yourself. It is sure to be a great addition to your home’s exterior décor.


  • • Weather resistant steel material provides long lasting durability
  • • Clear seeded glass provides bright illumination and a coastal feel
  • • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
  • • Open bottom for quick bulb changing convenience
  • • Vintage Edison style filament bulb or clear bulb recommended
  • • 8-in W x 13.5-in H x 8.5-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.