Chiasso, 11 in H, Bronze Outdoor Wall Light, 2-Light, LED, Up-Down
- Mfr # T0822
- Zoro # G923362046
product price:Â
$
99.99
/ea
Key Features
Shade Material
Aluminum
Shade Name
Deep Bronze Metal
Collection Name
Chiasso
Height
11 in
Lamp Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0822
- Zoro #
- G923362046
- UPC #
- 884656761399
- Country of Origin
- Cambodia
Dimensions
- Height
- 11 in
- Depth
- 5.25 in
- Size
- 4.75" W x 11" H x 5.25" D
- Width
- 4.75 in
Details
- Shade Material
- Aluminum
- Shade Name
- Deep Bronze Metal
- Collection Name
- Chiasso
- Lamp Included
- Yes
- Number of Lights
- 2
- Lumens
- 1,000 lm
- Dimmable
- Yes
- Max. Wattage per Bulb
- 8.5 W
- Fixture Housing Color
- Bronze
- Fixture Housing Material
- Aluminum, Steel
- Dusk to Dawn
- No
- Finish
- Deep Bronze
- Style
- Contemporary
- Damp/Wet Rating
- Wet
- Motion Sensor
- No
- Bulb Base
- Integrated LED
- Bulb Type
- Integrated LED
- Voltage
- 120V
Description
Sleek and architectural, the Chiasso outdoor wall light delivers a refined contemporary look with a slim deep bronze profile and a clear acrylic top lens resulting in focused up-down lighting. Integrated LED technology provides evenly distributed illumination with selectable color temperatures of 3000K, 4000K, or 5000K, allowing you to tailor the light output to suit the space and application. Designed for improved light performance and long-lasting efficiency compared to traditional non-LED fixtures, Chiasso offers dependable illumination with modern appeal. Wet-rated construction ensures reliable outdoor performance, making it ideal for front entries, garages, patios, and walkways where clean design and consistent lighting matter.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.